Apply to be a TradeMaster!
Main product image of X-CORE 6 Station Indoor Controller
Magnifying glass
Hover image to zoom

X-CORE 6 Station Indoor Controller

Brand:
Hunter
SKU:
XC600I
Rating:
(4)
Q&A:
(0)
X-CORE 6 Station Indoor Controller
Magnifying glass
Hover image to zoom
$124.99 each
In Stock
In Stock
Get 2 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Wall
Product Highlight: Installation Type
Indoor Only
Product Highlight: Warranty
2 Year Warranty

Description

–
With easy-to-configure control for up to 6 stations, including 3 programs and 4 start times each, the XC-600I is the perfect solution for residential applications. This entry-level residential controller offers simple operation with Solar Sync compatibility. Install the revolutionary Solar Sync ET sensor that regulates irrigation run times daily based on locally measured weather. X-Core is also compatible with Hunter remotes for quick, wireless activation of irrigation. Installation, operation, and maintenance are designed to be simple while still delivering optimal efficiency and reliability.

Product Features
  • Solar Sync accessory saves water based on local weather conditions
  • Built-in key lock on outdoor models protects against vandalism
  • 3 flexible programs with 4 start times each and up to 4-hour run times
  • QuickCheck provides simple diagnostics of faulty field wiring
  • Hide Programs setting shows 1 program and 1 start time for simplification
  • Suspend irrigation up to 99 days during the off-season
  • Short-circuit protection detects wiring faults and skips the station without system damage
  • Easy Retrieve memory backs up the full irrigation schedule
  • Delay Between Stations for slow-closing valves or pump recharge
  • Cycle and Soak prevents water waste and runoff in areas with elevation changes or tight soils
  • Seasonal adjustment for quicker schedule adjustments without changing run times

Specs

–
Product Type:

Controller

Input:

120 Vac

Output:

24 VAC

Mount:

Wall

Installation Type:

Indoor Only

Number of Stations:

6

Warranty:

2 Year
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
5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

I would buy this product again

Timely delivery, as advertised, and working perfectly so far. I will definitely recommend the product to anyone.
OGO
Pawtucket, RI
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just the part I needed.

The right part at a good price. Quick shipping.
Pond
FL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works like a charm

I think it's awesome ! 👏 I'm glad I ordered it ! Thank you so much
Peter
Edinburg,texas
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Definitely would buy this again

Yes to install and easy to program for sprinkler system
Mac
Tx
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?