Apply to be a TradeMaster!
Main product image of Bent Bumper, 701, B=15.000 C=15.000, 0465491
Magnifying glass
Hover image to zoom

Bent Bumper, 701, B=15.000 C=15.000, 0465491

Brand:
Hussmann
SKU:
0465491
Rating:
(0)
Q&A:
(0)
Bent Bumper, 701, B=15.000 C=15.000, 0465491
Magnifying glass
Hover image to zoom
$169.40 each
In Stock
In Stock
Get 1 Wed, Oct 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Aluminum
Product Highlight: Color
Black
Product Highlight: Diameter (Inches)
22" Diameter

Description

–
This item is a Bent Bumper, 701, B=15.000 C=15.000, 0465491 manufactured by Hussmann.

Specs

–
Material:

Aluminum

Color:

Black

Diameter (Inches):

22"

Product Type:

Bumper

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy