Shop Klein Tools Limited Time Promotion
Main product image of Fan Assembly, 4W 230V EE, 7.00", 0478746
Magnifying glass
Hover image to zoom

Fan Assembly, 4W 230V EE, 7.00", 0478746

Brand:
Hussmann
SKU:
0478746
Rating:
(0)
Q&A:
(0)
Fan Assembly, 4W 230V EE, 7.00", 0478746
Magnifying glass
Hover image to zoom
$336.51 each
In Stock
In Stock
Get 1 Wed, Oct 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V

Description

–
This item is a Fan Assembly, 4W 230V EE, 7.00", 0478746 manufactured by Hussmann.

Specs

–
Voltage:

230V

Product Type:

Motor Assembly

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy