Apply to be a TradeMaster!
Main product image of Honeycomb w/ Notch, 2.72", Clear, 0495264
Magnifying glass
Hover image to zoom

Honeycomb w/ Notch, 2.72", Clear, 0495264

Brand:
Hussmann
SKU:
0495264
Rating:
(0)
Q&A:
(0)
Honeycomb w/ Notch, 2.72", Clear, 0495264
Magnifying glass
Hover image to zoom
$81.27 each
In Stock
In Stock
Get 4 Wed, Oct 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
36" Length
Product Highlight: Width (Inches)
2.27" Width

Description

–
This item is a Honeycomb w/ Notch, 2.72", Clear, 0495264 manufactured by Hussmann.

Specs

–
Product Type:

Panel

Length (Inches):

36"

Width (Inches):

2.27"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy