Apply to be a TradeMaster!
Main product image of Honeycomb, 4.5in x 1in x 48in, Black, 0495268
Magnifying glass
Hover image to zoom

Honeycomb, 4.5in x 1in x 48in, Black, 0495268

Brand:
Hussmann
SKU:
0495268
Rating:
(0)
Q&A:
(0)
Honeycomb, 4.5in x 1in x 48in, Black, 0495268
Magnifying glass
Hover image to zoom
$103.02 each
In Stock
In Stock
Get 10 Wed, Oct 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Voltage
208-230v

Description

–
This item is a Honeycomb, 4.5in x 1in x 48in, Black, 0495268 manufactured by Hussmann.

Specs

–
Hertz:

50

60

Color:

Black

Voltage:

208-230v

Product Type:

Switch

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy