Apply to be a TradeMaster!
Main product image of Fan Blade, 30" Diameter, 28-Degree, Clockwise, 5/8" Bore, 112730
Magnifying glass
Hover image to zoom

Fan Blade, 30" Diameter, 28-Degree, Clockwise, 5/8" Bore, 112730

Brand:
Hussmann
SKU:
112730
Rating:
(0)
Q&A:
(0)
Fan Blade, 30" Diameter, 28-Degree, Clockwise, 5/8" Bore, 112730
Magnifying glass
Hover image to zoom
$543.68 each
In Stock
In Stock
Get 3 Wed, Oct 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Aluminum
Product Highlight: Diameter (Inches)
30" Diameter

Description

–
This item is a Fan Blade, 30" Diameter, 28-Degree, Clockwise, 5/8" Bore, 112730 manufactured by Hussmann.

Specs

–
Product Type:

Fan Blade

Material:

Aluminum

Diameter (Inches):

30"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy