Apply to be a TradeMaster!
Main product image of KE2 Display Cable, 18in, 3102550
Magnifying glass
Hover image to zoom

KE2 Display Cable, 18in, 3102550

Brand:
Hussmann
SKU:
3102550
Rating:
(0)
Q&A:
(0)
KE2 Display Cable, 18in, 3102550
Magnifying glass
Hover image to zoom
$1,724.88 each
In Stock
In Stock
Get 5 Wed, Oct 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
18" Length
Product Highlight: Voltage
117V

Description

–
This item is a KE2 Display Cable, 18in, 3102550 manufactured by Hussmann.

Specs

–
Product Type:

Cable

Length (Inches):

18"

Voltage:

117V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy