Apply to be a TradeMaster!
Main product image of Top Pan Heater, 120V 105W, 3148231
Magnifying glass
Hover image to zoom

Top Pan Heater, 120V 105W, 3148231

Brand:
Hussmann
SKU:
3148231
Rating:
(0)
Q&A:
(0)
Top Pan Heater, 120V 105W, 3148231
Magnifying glass
Hover image to zoom
$72.11 each
Backorder
Backorder
Get it Tue, Nov 10 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Material
Aluminum
Product Highlight: Diameter (Inches)
30" Diameter

Description

–
This item is a Top Pan Heater, 120V 105W, 3148231 manufactured by Hussmann.

Specs

–
Voltage:

120v

Product Type:

Element

Material:

Aluminum

Diameter (Inches):

30"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy