Apply to be a TradeMaster!
Main product image of NuAlight 36in LED Shelf Light, 3500K, 3169153
Magnifying glass
Hover image to zoom

NuAlight 36in LED Shelf Light, 3500K, 3169153

Brand:
Hussmann
SKU:
3169153
Rating:
(0)
Q&A:
(0)
NuAlight 36in LED Shelf Light, 3500K, 3169153
Magnifying glass
Hover image to zoom
$116.75 each
In Stock
In Stock
Get 2 Wed, Oct 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
36" Length

Description

–
This item is a NuAlight 36in LED Shelf Light, 3500K, 3169153 manufactured by Hussmann.

Specs

–
Length (Inches):

36"

Product Type:

Light Fixture

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy