Apply to be a TradeMaster!
Main product image of Kryo Fan Assembly, 12W 115V, 8.00in, 3175954
Magnifying glass
Hover image to zoom

Kryo Fan Assembly, 12W 115V, 8.00in, 3175954

Brand:
Hussmann
SKU:
3175954
Rating:
(0)
Q&A:
(0)
Kryo Fan Assembly, 12W 115V, 8.00in, 3175954
Magnifying glass
Hover image to zoom
$266.69 each
In Stock
In Stock
Get 5 Wed, Oct 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
90-240v
Product Highlight: Diameter (Inches)
8" Diameter

Description

–
This item is a Kryo Fan Assembly, 12W 115V, 8.00in, 3175954 manufactured by Hussmann.

Specs

–
Product Type:

Motor Assembly

Voltage:

90-240v

Diameter (Inches):

8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy