Apply to be a TradeMaster!
Main product image of HM90 PTM Slide-On, 1.5in, White, HM90O
Magnifying glass
Hover image to zoom

HM90 PTM Slide-On, 1.5in, White, HM90O

Brand:
Hussmann
SKU:
HM90O
Rating:
(0)
Q&A:
(0)
HM90 PTM Slide-On, 1.5in, White, HM90O
Magnifying glass
Hover image to zoom
$41.25 each
In Stock
In Stock
Get 2 Wed, Oct 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
30" Length
Product Highlight: Voltage
120v
Product Highlight: Color
White
Product Highlight: Width (Inches)
1.5" Width

Description

–
This item is a HM90 PTM Slide-On, 1.5in, White, HM90O manufactured by Hussmann.

Specs

–
Length (Inches):

30"

Voltage:

120v

Color:

White

Product Type:

Molding

Width (Inches):

1.5"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy