Apply to be a TradeMaster!
Main product image of VXTC Commercial Water Feeder w/ 3/4" Fittings, Y-Strainer and Flow Restrictor - 120V
Magnifying glass
Hover image to zoom

VXTC Commercial Water Feeder w/ 3/4" Fittings, Y-Strainer and Flow Restrictor - 120V

SKU:
45-125-HYDROLEVEL
Rating:
(0)
Q&A:
(0)
VXTC Commercial Water Feeder w/ 3/4" Fittings, Y-Strainer and Flow Restrictor - 120V
Magnifying glass
Hover image to zoom
$700.58 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v

Description

–
The VXTC is designed to operate with all major boiler level controls. When the VXTC receives a low water signal from the boiler control, it delays (from 0 to 10 minutes) to allow condensate to return to the boiler. If make-up water is required following the delay period, the VXTC initiates a feed cycle. This cycle can be programmed to feed to the level of the boiler control or can be fine-tuned to a desired level above the boiler control. The heavy-duty cast bronze water meter tracks all water fed into the system. The VXTC includes a water feeder, strainer, flow restrictor and water meter with 3/4" NPT fittings.

Specs

–
Application:

Steam Boilers

Type:

Electronic

Voltage:

120v

Reset Type:

Automatic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy