Apply to be a TradeMaster!
Main product image of VXTC-WF Commercial Water Feeder w/ 3/4" Fittings, Y-Strainer and Flow Restrictor- 120V
Magnifying glass
Hover image to zoom

VXTC-WF Commercial Water Feeder w/ 3/4" Fittings, Y-Strainer and Flow Restrictor- 120V

SKU:
45-127
Rating:
(0)
Q&A:
(0)
VXTC-WF Commercial Water Feeder w/ 3/4" Fittings, Y-Strainer and Flow Restrictor- 120V
Magnifying glass
Hover image to zoom
$470.24 each
In Stock
In Stock
Get 3 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Voltage
120v
Product Highlight: Connection Type
Sweat Connection

Description

–
Designed to operate with all major low water cut-offs and pump controllers. Upon a low water signal from the boiler control, the VXTC delays (from 0 to 10 minutes) to allow condensate to return to the system. If make-up water is required following the delay period, the VXTC initiates a feed cycle. The VXTC can be set to feed to the level of the boiler control or to varying levels above. The heavy-duty water meter tracks all water fed into the system. The VXTC includes water feeder, strainer, flow restrictor.

Product Features
  • Max. Feed Water Temperature: 100° F
  • Flow Rate (@ 40 PSI): 10 GPM
  • Electrical: 120 VAC, 60 HZ
  • Programmable Feed Delay Settings (0 to 10 Min)
  • Programmable Feed Amount Settings (LWCO to LWCO+120 Sec)
  • LED Indicating Lights
  • Lock-Out Flood Protection

Specs

–
Application:

Steam Boilers

Type:

Electronic

Max Pressure (PSI):

150

Flow Rate (GPM):

1

Max Inlet Water Temp (F):

150°F

Voltage:

120v

Connection Type:

Sweat

Reset Type:

Automatic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy