Apply to be a TradeMaster!
Main product image of Safgard 724WF Low Water Cutoff and Feeder Combination w/ Water Feed Valve - 24V (Steam)
Magnifying glass
Hover image to zoom

Safgard 724WF Low Water Cutoff and Feeder Combination w/ Water Feed Valve - 24V (Steam)

SKU:
45-724
Rating:
(0)
Q&A:
(0)
Safgard 724WF Low Water Cutoff and Feeder Combination w/ Water Feed Valve - 24V (Steam)
Magnifying glass
Hover image to zoom
$661.07 each
In Stock
In Stock
Get 1 Tomorrow, Oct 9
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
35 MAX PSI
Product Highlight: Voltage
24V

Description

–
Maintains water level between two probes. Designed to operate with existing water feeder. Includes manifold, two model EL1214 probes and quick hook-up fittings. Note: The 724 Series is recommended for use on older boilers that do not have tappings suitable for Safgard 400 and CycleGard 400 Series cut-offs.

Features
  • No moving parts in water. No floats to hang-up or foul
  • Unique two probe design. Bouncing water line won’t cause on-off burner cycling or water valve slamming noise.
  • Easy installation. Quick hook-up fittings adapt control to all 8" to 14" sight glasses.
  • Simple fast wiring. Can be used with any standard automatic water feeder

Specifications
  • Power Consumption: 7 VA
  • Switching Capacity: 5.8 FLA, 34.8 LRA
  • Switch Contacts: SPDT
  • Max. Pressure: 35 PSI

Specs

–
Application:

Hot Water Boilers

Switch:

SPDT

Max Pressure (PSI):

35

Type:

Electronic

Reset Type:

Automatic

Voltage:

24V

Power Consumption:

7 VA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy