Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
4 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Home
Electrical Supplies
Circuit Breakers
I-Line Series Circuit Breakers
I-Line Series Circuit Breakers
4 items
FILTER
Grid
List
Sort: Default
HJA36050 Compare Checkbox
Compare
Molded Case Circuit Breaker (600 VAC, 50 Amps)
SKU:
HJA36050
Square D
SKU:
HJA36050
Brand:
Square D
–
+
$1,356.82
each
ADD TO CART
Add to List
Backorder
Get it by
Wed, Dec 16 - Tue, Jan 19
Backorder
Get it by
Wed, Dec 16 - Tue, Jan 19
Add to List
HJA36100 Compare Checkbox
Compare
Molded Case Circuit Breaker (600 VAC, 100 Amps)
SKU:
HJA36100
Square D
SKU:
HJA36100
Brand:
Square D
–
+
$1,518.57
each
ADD TO CART
Add to List
Backorder
Get it by
Wed, Dec 16 - Tue, Jan 19
Backorder
Get it by
Wed, Dec 16 - Tue, Jan 19
Add to List
FA34030 Compare Checkbox
Compare
FA/LA Molded Case Circuit Breaker (480V 30A, 3P)
SKU:
FA34030
Square D
SKU:
FA34030
Brand:
Square D
–
+
$849.99
each
ADD TO CART
Add to List
Backorder
Get it by
Wed, Dec 16 - Tue, Jan 19
Backorder
Get it by
Wed, Dec 16 - Tue, Jan 19
Add to List
FAP32100 Compare Checkbox
Compare
Molded Case Circuit Breaker (240 VAC)
SKU:
FAP32100
Square D
SKU:
FAP32100
Brand:
Square D
–
+
$421.60
each
ADD TO CART
Add to List
Backorder
Get it by
Wed, Dec 16 - Tue, Jan 19
Backorder
Get it by
Wed, Dec 16 - Tue, Jan 19
Add to List
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video