Apply to be a TradeMaster!
Main product image of 7 Day Programmable Touch Control Dual Power Thermostat w/ Humidity Control (1H/1C)
Magnifying glass
Hover image to zoom

7 Day Programmable Touch Control Dual Power Thermostat w/ Humidity Control (1H/1C)

SKU:
I1010HR
Rating:
(0)
Q&A:
(0)
7 Day Programmable Touch Control Dual Power Thermostat w/ Humidity Control (1H/1C)
Magnifying glass
Hover image to zoom
I1010HR has been discontinued
Discontinued July 12, 2021
This product was discontinued by the manufacturer.
Suggested Alternative:
7 Day Programmable Touch Control Dual Power Thermostat, Wi-Fi Enabled (2H/2C)
Brand:
ICM Controls
SKU:I2020WR
(0)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Stages
1 Heat/1 Cool
Product Highlight: Programmability
7 Day
Product Highlight: Voltage
24V
Product Highlight: Power Method
Battery, Dual Powered
Product Highlight: Mount
Wall
Product Highlight: Height (Inches)
4.73" Height

Description

–
Designed around capacitive touch sensing technology, the new and innovative I3-Series Touch Thermostats from ICM Controls feature huge displays and a dynamic interface for intuitive programming that uses familiar icons that illuminate only when they are needed.

Features:
  • Large Display: Touch icons positioned off display for larger viewing area; keeps display clean of fingerprints
  • Humidity Control
  • Buttonless/Switchless Front: No mechanical buttons or switches to break or wear
  • Dynamic Interface: Highly intuitive; Icons illuminate ONLY when they are needed
  • Customizable Printed Interface: Color and plastic can be customized
  • Customizable Icons: Can use branded icons, or those found on most cell phones, in any desired backlit color
  • Positioning: Thin profile ideal for either "in control" or "wall mount" applications
  • Mounting Base: Designed with sub base to make installation a "snap"
  • Removable Logo Plate: Great for customers to promote their business
  • Thermal Safety: Excessive heating bi-metal safety switch
  • User Coded Lockout: Designed with renters and children in mind

Applications:
  • Temperature Controls
  • Appliances
  • Pool & Spa
  • Test Equipment
  • Security Locks
  • Kiosks/POS Displays

Specifications:
  • 6 (1A) relay outputs
  • Dual Powered - 24 VAC, 2 AA batteries & power stealing (Wi-Fi models are hardwired)
  • Remote temperature monitoring inputs (optional)
  • Humidification/dehumidification (optional)
  • Sub-base terminations
  • 3 Maximum buttons

Specs

–
Application:

Single-Stage (Heat/Cool)

Heat or Cool

Stages:

1 Heat/1 Cool

Programmability:

7 Day

User Interface:

Touchscreen

Voltage:

24V

Options:

Large Display

Password Lockout

Works with Sensor

Power Method:

Battery

Dual Powered

Features:

Humidity Control

Relay Output:

6 (1A)

Mount:

Wall

Terminations:

R, C, W1/O/B, Y1, G, S1, S2

Height (Inches):

4.73"

Length (Inches):

5-1/2"

Depth (Inches):

1.19"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm