Shop Resideo Sale
Main product image of 30A Fused Disconnect w/ External & Replaceable Surge Protector, ICM496-30A
Magnifying glass
Hover image to zoom

30A Fused Disconnect w/ External & Replaceable Surge Protector, ICM496-30A

SKU:
ICM496-30A
Rating:
(0)
Q&A:
(0)
30A Fused Disconnect w/ External & Replaceable Surge Protector, ICM496-30A
Magnifying glass
Hover image to zoom
$106.52 each
Out of Stock
Out of Stock
Get it Mon, Nov 30 - Mon, Dec 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
30 Amps
Product Highlight: Voltage
240v

Description

–

The ICM496-30A is a 30A fused electrical disconnect featuring a pre-wired, external, and replaceable surge protective device (SPD). 

Product Features:

  • 240VAC split-phase
  • Features a replaceable, external surge protective device
  • Maximum Surge Current Rating of 200kA
  • High nominal discharge current (In 10kA), for increased longevity & durability of the SPD
  • Completely factory wired for quick and easy installation
  • NEMA type 3R rated powder coated metal enclosure for indoor/outdoor use
  • Fully accessible mounting holes, no disassembling required
  • Braided strap thoroughly grounding both the enclosure and cover
  • LED indicator light indicates when surge protection is operational
  • 30A fused

Specs

–
Type:

Fused

Amperage:

30

Voltage:

240v

NEMA Rating:

3R

Product Type:

Disconnect Box

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy