Shop Resideo Sale
Main product image of 60A Non-Fused Disconnect w/ External & Replaceable Surge Protector, ICM496-60A
Magnifying glass
Hover image to zoom

60A Non-Fused Disconnect w/ External & Replaceable Surge Protector, ICM496-60A

SKU:
ICM496-60A
Rating:
(0)
Q&A:
(0)
60A Non-Fused Disconnect w/ External & Replaceable Surge Protector, ICM496-60A
Magnifying glass
Hover image to zoom
$93.01 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
240v
Product Highlight: Amperage
60 Amps

Description

–

The ICM496-60A is a 60A non-fused electrical disconnect featuring a pre-wired, external, and replaceable surge protective device (SPD).


Product Features:

  • 240VAC split-phase
  • Features a replaceable, external surge protective device
  • Incorporates Gas Discharge Tube (GDT) technology to aid in suppression of fast acting transient surges
  • Maximum Surge Current Rating of 200kA (Imax 25kA per phase)
  • High nominal discharge current (In 10kA), for increased longevity & durability of the SPD
  • Completely factory wired for quick and easy installation
  • Designed to support compliance with NEC Article 230.67
  • NEMA type 3R rated powder coated metal enclosure for indoor/outdoor use
  • Fully accessible mounting holes, no disassembling required

Specs

–
Voltage:

240v

Amperage:

60

NEMA Rating:

3R

Product Type:

Disconnect Box

Type:

Non-Fused

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy