Shop Resideo Sale
Main product image of Disconnect w/ GFCI, External & Replaceable Surge Protector, ICM497
Magnifying glass
Hover image to zoom

Disconnect w/ GFCI, External & Replaceable Surge Protector, ICM497

SKU:
ICM497
Rating:
(0)
Q&A:
(0)
Disconnect w/ GFCI, External & Replaceable Surge Protector, ICM497
Magnifying glass
Hover image to zoom
$123.95 each
Out of Stock
Out of Stock
Get it Mon, Nov 30 - Mon, Dec 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V

Description

–

The ICM497 is a next-generation HVAC disconnect that integrates two critical code-driven protections into a single, contractor-friendly solution.


Product Features:

  • Features a replaceable, external surge protective device
  • Equipped with GFCI, allowing technicians to safely power tools and service equipment when the disconnect has been pulled
  • Incorporates Gas Discharge Tube (GDT) and high-quality TMOV technology to aid in suppression of fast acting transient surges
  • Designed to support compliance with NEC Article 230.67, Surge Protection and NEC Article 440.11, Air-Conditioning and Refrigerating Equipment Disconnecting Means
  • Factory wired for quick and easy installation
  • NEMA type 3R rated powder coated metal enclosure for indoor/outdoor use
  • Fully accessible mounting holes, no disassembling required


Specs

–
Voltage:

24V

NEMA Rating:

3R

Product Type:

Disconnect Box

Type:

GFCI

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy