Shop Resideo Sale
Main product image of 240 VAC Split Phase Surge Protective Device w/ 3/4" Conduit Connection, Replaces Eaton SP1-240S
Magnifying glass
Hover image to zoom

240 VAC Split Phase Surge Protective Device w/ 3/4" Conduit Connection, Replaces Eaton SP1-240S

SKU:
ICM518
Rating:
(2)
Q&A:
(0)
240 VAC Split Phase Surge Protective Device w/ 3/4" Conduit Connection, Replaces Eaton SP1-240S
Magnifying glass
Hover image to zoom
$97.32 each
In Stock
In Stock
Get 4 Tomorrow, Nov 13
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
240v

Description

–

The ICM518 is a UL Listed Type 1&2 Surge Protective Device for 240 VAC Split Phase configuration. When a surge occurs, the ICM518 will absorb the surge up to the limits expressed in the specifications section of this guide. The ICM518 incorporates thermal protection on the surge elements (TMOV's) which allows for safe disabling of the surge protector when a surge exceeds the thermal limits of the device. A status light on the ICM518 identifies proper operational status when illuminated. The ICM518 can be installed as a Type 1 or Type 2 device for both indoor and outdoor applications.


Product Features

  • 240 VAC split surge protection device
  • Easy 3-wire installation
  • 3/4" conduit connection
  • Green LED indicator tells whether the device is operational
  • Low cost, high performance
  • Rugged and reliable
  • NEMA Type 4X watertight enclosure for indoor/outdoor use

Specs

–
Product Type:

Surge Protector

Voltage:

240v

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Does what its supposed to do

As described. Installed easily.
RimRam
Michigan
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect for my Mini-split

Installed on a 220v 30 amp circuit for my new ductless mini split system. Easy install and quality construction.
Pierre
PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy