Shop Resideo Sale
Main product image of 3-Phase Surge Protective Device for 480VAC (Delta) or 277/480VAC (Wye)
Magnifying glass
Hover image to zoom

3-Phase Surge Protective Device for 480VAC (Delta) or 277/480VAC (Wye)

SKU:
ICM531
Rating:
(1)
Q&A:
(0)
3-Phase Surge Protective Device for 480VAC (Delta) or 277/480VAC (Wye)
Magnifying glass
Hover image to zoom
$210.42 each
In Stock
In Stock
Get 9 Tomorrow, Nov 13
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
277v, 480 VAC

Description

–
The ICM530, ICM531, ICM532 & ICM533 are a series of Type 1 and Type 2 three-phase surge protective devices for three-phase Delta and three-phase Wye configurations. When a surge occurs, the ICM three-phase surge protective device will absorb the surge up to the specified limitations of the device. ICM incorporates superior thermally protected metal oxide varistor technology into the threephase surge suppressors, which allows for safe disabling of the surge elements when a surge exceeds the thermal limits of the device. There is a single status light on the controls which identifies operational status when illuminated. The ICM 3-phase surge protective device can be installed as a Type 1 or Type 2 device for both indoor and outdoor applications.

Features:
  • Delta or Wye Configuration
  • NEMA Type 4X watertight plastic enclosure for outdoor and indoor installation
  • Green LED indicates surge protection present
  • Easily connects to electrical panel or disconnect for indoor and outdoor applications
  • UL Listed Type 1 or Type 2 SPD

Specs

–
Product Type:

Surge Protector

Voltage:

277v

480 VAC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

great little device

easy to install and working great
mb
Portland or
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy