Apply to be a TradeMaster!
Main product image of ICM602 Lead Lag Control (24 VAC)
Magnifying glass
Hover image to zoom

ICM602 Lead Lag Control (24 VAC)

SKU:
ICM602
Rating:
(0)
Q&A:
(0)
ICM602 Lead Lag Control (24 VAC)
Magnifying glass
Hover image to zoom
ICM602 has been discontinued
Discontinued December 9, 2020
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Amperage
2 Amps

Description

–
ICM's lead lag controls offer true, dual stage control to balance the operating run time between two redundant units. They feature built-in short cycle protection and status LED lights for at a glance diagnostics. Ideal for use in conjunction with telephone relay hubs/substations and/or remote, unmanned computer stations.

Features
  • Low cost, microprocessor controlled Lead Lag for heating/cooling systems
  • Regulates 2 devices
  • Reliable, long life switching
  • Status LEDs
  • Ideal for refrigeration applications

Specs

–
Amperage:

2

Input Voltage:

18-30 VAC (24 VAC)

Frequency:

50-60 Hz

Power Consumption:

2 watts maximum/lockout

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.