Apply to be a TradeMaster!
Main product image of 2" Labline Flame Retardant Polypropylene Acid Waste P-Trap, W1022
Magnifying glass
Hover image to zoom

2" Labline Flame Retardant Polypropylene Acid Waste P-Trap, W1022

Brand:
IPEX
SKU:
156104
Rating:
(0)
Q&A:
(0)
2" Labline Flame Retardant Polypropylene Acid Waste P-Trap, W1022
Magnifying glass
Hover image to zoom
$99.95 each
Out of Stock
Out of Stock
Get it Fri, Nov 13 - Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polypropylene
Product Highlight: Size
2"

Description

–
The IPEX Labline 2" P-Trap (2-Piece) is a flame retardant polypropylene (FRPP) trap for use in the Labline Mechanical-Joint Acid Waste System. It is designed to provide a water seal in laboratory and institutional acid waste drainage systems, preventing sewer gases from entering laboratory spaces. All Labline fittings are furnished assembled with Olives and Union Nuts.

Features:
  • Flame retardant polypropylene (FRPP) construction - NSF listed, self-extinguishing
  • Operating temperature range from -10F to 212F
  • All-plastic construction eliminates galvanic action, electrolysis and corrosion
  • Excellent chemical resistance across a wide range of chemicals with pH 1 to 13
  • Mechanical joint connection for quick, secure assembly without fusing, caulking, or welding
  • Can be disassembled and re-used, ideal for modular and remodel applications
  • IPEX components are dimensionally matched - do not mix brands without manufacturer's written consent
  • Furnished assembled with Olives and Union Nuts

Specs

–
Material:

Polypropylene

Size:

2"

Product Type:

P-Trap

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy