Apply to be a TradeMaster!
Main product image of 1-1/2" Labline Flame Retardant Polypropylene Acid Waste Union Nut, W231
Magnifying glass
Hover image to zoom

1-1/2" Labline Flame Retardant Polypropylene Acid Waste Union Nut, W231

Brand:
IPEX
SKU:
156231
Rating:
(0)
Q&A:
(0)
1-1/2" Labline Flame Retardant Polypropylene Acid Waste Union Nut, W231
Magnifying glass
Hover image to zoom
$24.96 each
In Stock
In Stock
Get 1 Mon, Nov 2
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polypropylene
Product Highlight: Size
1-1/2"

Description

–
The IPEX Labline 1-1/2" Union Nut is a replacement union nut for the Labline Mechanical-Joint Acid Waste System. It locks onto the machined groove of mating Labline fittings, securing the joint and the Elastolive seal for reliable, long-term service in laboratory acid waste drainage systems. All Labline fittings are furnished assembled with Olives and Union Nuts.

Features:
  • Flame retardant polypropylene (FRPP) construction
  • Locks securely onto the machined groove of mating Labline fittings
  • All-plastic construction - no galvanic action, electrolysis, or corrosion
  • Compatible with Labline FRPP Elastolive for a complete mechanical joint assembly
  • Sized for the specific pipe diameter indicated

Specs

–
Material:

Polypropylene

Product Type:

Nut

Size:

1-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy