Apply to be a TradeMaster!
Main product image of 4" PVC SDR 35 1/4 Bend 90° Elbow, Street (Spigot x G)
Magnifying glass
Hover image to zoom

4" PVC SDR 35 1/4 Bend 90° Elbow, Street (Spigot x G)

Brand:
IPEX
SKU:
443016
Rating:
(0)
Q&A:
(0)
4" PVC SDR 35 1/4 Bend 90° Elbow, Street (Spigot x G)
Magnifying glass
Hover image to zoom
$21.91 each
BOX UP & SAVE 8%
$403.00 box of 20
$20.15 each
In Stock
In Stock
Get 15 Thu, Nov 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"

Description

–
4" PVC SDR 35 1/4 Bend 90° Elbow, Street (Spigot x Gasket)

Specs

–
Size:

4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy