The Day Savers – A National Tradesmen Day Contest
Main product image of 4" PVC SDR 35 Cap (Gasketed)
Magnifying glass
Hover image to zoom
4" PVC SDR 35 Cap (Gasketed)
Magnifying glass
Hover image to zoom
$13.14 each
BOX UP & SAVE 8%
$541.80 box of 45
$12.04 each
In Stock
In Stock
Get 70 Mon, Sep 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
4"

Description

4" PVC SDR 35 Cap

Specs

Size:

4"

Contact

+
Help Face

Happy Labor Day!

Our Customer Support will be opening late today in honor of Labor Day. We apologize for any inconvenience.
Call or text 888-757-4774
Special Hours:
Closed Now
Special Hours
9am5:45pm
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

4" PVC SDR 35 1/8 Bend 45° Wye (G x G x G)
SKU: 443304
IPEX
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy