Apply to be a TradeMaster!
Main product image of 6" PVC SDR 35 Cap (Gasketed)
Magnifying glass
Hover image to zoom

6" PVC SDR 35 Cap (Gasketed)

Brand:
IPEX
SKU:
443988
Rating:
(1)
Q&A:
(0)
6" PVC SDR 35 Cap (Gasketed)
Magnifying glass
Hover image to zoom
$24.57 each
BOX UP & SAVE 8%
$452.60 box of 20
$22.63 each
In Stock
In Stock
Get 16 Tomorrow, Oct 22
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6"

Description

–
6" PVC SDR 35 Cap

Specs

–
Size:

6"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Fri

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Perfect fit!

I have a newer home and in the middle of the front yard the builders placed a cleanup. It is a 6" green pipe that they placed a white PVC cap on. I hit it with my mower accidentally and needed to replace it. This coupling slipped tightly into the green pipe and I place this new cap on (ordered here) onto the pipe. All is well!
NFD55
Cincinnati, Oh
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy