Apply to be a TradeMaster!
Main product image of 59B Wire-Nut® Wire Connector, Black (Box of 100)
Magnifying glass
Hover image to zoom

59B Wire-Nut® Wire Connector, Black (Box of 100)

Brand:
Ideal
SKU:
30-059
Rating:
(0)
Q&A:
(0)
59B Wire-Nut® Wire Connector, Black (Box of 100)
Magnifying glass
Hover image to zoom
$26.53 each
Backorder
Backorder
Get it Tue, Aug 4 - Tue, Sep 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Color
Black
Product Highlight: Material
Copper
Product Highlight: Voltage
600V

Description

Features
  • High Temperature Wire-Nut® Wire Connectors 59B Black 100pc/box
  • Black, thermoplastic shell specially designed to withstand the extreme heat build-up commonly found in high-wattage light fixtures and signs. UL Listed to 150°C (302°F)
  • Welded one-piece spring/shell for added reliability
  • Fire-retardant shell
  • #22 to #12 AWG
  • Min. 2 #20
  • Max. 3 #14

Specs

Color:

Black

AWG:

22-12

Material:

Copper

Voltage:

600V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy