Apply to be a TradeMaster!
Main product image of 76B Red Wire-Nut Wire Connector (Pack of 150)
Magnifying glass
Hover image to zoom

76B Red Wire-Nut Wire Connector (Pack of 150)

Brand:
Ideal
SKU:
30-076J
Rating:
(0)
Q&A:
(0)
76B Red Wire-Nut Wire Connector (Pack of 150)
Magnifying glass
Hover image to zoom
$40.86 each
In Stock
In Stock
Get 13 Mon, Nov 2 - Tue, Nov 3
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
600V
Product Highlight: Color
Red

Description

–
  • CONVENIENT WIRE RANGE: Handles #16 to #6 AWG wires, including combinations ranging from a minimum of two #14 AWG to a maximum of four #12 AWG
  • EASY INSTALLS: Ribbed shell is comfortable to grip and twist on by hand or with an IDEAL Twist-a-Nut Screwdriver
  • SQUARE-WIRE SPRING: Inner spring creates its own threads for fast installations and secure hold strength
  • IMPACT STRENGTH: Durable copolymer shell withstands grabbing and pulling from tools
  • CORROSION RESISTANCE: Protective coating on the spring is applied after coiling, ensuring coating is intact to provide long-lasting performance in harsh environments

Specs

–
Voltage:

600V

Product Type:

Wire Connector

Color:

Red

Max Voltage:

600V

AWG:

18-6

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy