Apply to be a TradeMaster!
Main product image of In-Sure Push-In Wire Connectors - 3 Ports, Blue (Jar of 150)
Magnifying glass
Hover image to zoom

In-Sure Push-In Wire Connectors - 3 Ports, Blue (Jar of 150)

Brand:
Ideal
SKU:
30-1039J
Rating:
(0)
Q&A:
(0)
In-Sure Push-In Wire Connectors - 3 Ports, Blue (Jar of 150)
Magnifying glass
Hover image to zoom
$72.64 each
In Stock
In Stock
Get 5 Thu, Oct 8 - Fri, Oct 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Blue
Product Highlight: Voltage
600V

Description

–
  • A MORE COMFORTABLE CONNECTION: Ergonomic design for easy grip and comfortable installation
  • LESS HAND & WRIST STRAIN: Low insertion force for fast and easy connections
  • DURABLE DESIGN: UL 94V-2 flame-retardant shell rated at 221°F(105°C)
  • VOLTAGE RATING: Rated to 600V
  • ADAPTABLE FOR ANY JOB: Approved for bonding and grounding applications

Specs

–
Ports:

3

AWG:

10-12

Product Type:

Wire Connector

Color:

Blue

Voltage:

600V

Max Voltage:

600V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy