Apply to be a TradeMaster!
Main product image of Underground Model 66 Wire Connector, Gray/Blue (Box of 50)
Magnifying glass
Hover image to zoom

Underground Model 66 Wire Connector, Gray/Blue (Box of 50)

Brand:
Ideal
SKU:
30-1066
Rating:
(0)
Q&A:
(0)
Underground Model 66 Wire Connector, Gray/Blue (Box of 50)
Magnifying glass
Hover image to zoom
$326.54 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Gray

Description

–

UnderGround Wire Connectors are designed to secure and protect wire connections in a wide variety of below-grade, wet location and direct burial applications. Quick and easy application saves time and energy, eliminating the need for heat shrink, resin-packs, and multi-step corrosion kits.


With an expanding, live-action spring and pre-filled with a silicone-based sealant, UnderGround Wire Connectors make fast, secure, and long lasting connections. The tough, thermoplastic shell provides extra protection against accidental impacts and the deep skirt provides superior moisture resistance, making these connectors UL Listed to 486G for use in damp, wet or direct burial, below-grade applications.


Features:

  • Due to the pre-filled silicone sealant UnderGround Wire Connectors are designed as a one-use only connection.
  • 100% Silicone-based sealant protects against moisture and corrosion
  • Easy to apply, pre-filled twist-on wire connectors
  • Tough, UL 94V-2 flame-retardant shell rated at 105°C (221°F)

Specs

–
Color:

Gray

AWG:

14-6

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy