Apply to be a TradeMaster!
Main product image of In-Sure Lever Wire Connector, L23 3-Port (Box of 100)
Magnifying glass
Hover image to zoom

In-Sure Lever Wire Connector, L23 3-Port (Box of 100)

Brand:
Ideal
SKU:
30-10L23
Rating:
(0)
Q&A:
(0)
In-Sure Lever Wire Connector, L23 3-Port (Box of 100)
Magnifying glass
Hover image to zoom
$32.87 each
In Stock
In Stock
Get 6 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
20 Amps
Product Highlight: Voltage
600V

Description

–
Lever wire connectors provide the perfect solution for joining solid and stranded wires. These versatile connectors have a compact design and take up minimal room in junction boxes and enclosures.

Specifications
  • Releasable connector for solid & stranded wires
  • Wire Range: 24 - 12 AWG
  • Modern alternative to traditional connectors
  • Safe, reliable and re-useable
  • Two-stage lock for a secure connection
  • Clear housing allows verification of connection
  • Continuity check port and strip length guide
  • Compact design for tight spaces
  • For use with Cu/Cu combinations only
  • Solid wires can be inserted without opening lever
  • Number of Ports: 3
  • Termination Method: Push-On

Specs

–
Amperage:

20

Voltage:

600V

AWG:

24-12

Ports:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy