Apply to be a TradeMaster!
Main product image of Underground Model 60 Wire Connector, Grey (Card of 25)
Magnifying glass
Hover image to zoom

Underground Model 60 Wire Connector, Grey (Card of 25)

Brand:
Ideal
SKU:
30-1160
Rating:
(0)
Q&A:
(0)
Underground Model 60 Wire Connector, Grey (Card of 25)
Magnifying glass
Hover image to zoom
$41.86 each
In Stock
In Stock
Get 3 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Gray
Product Highlight: Material
Copper

Description

–
Features
  • Smallest wet location/direct burial connector with widest wire range
  • Handles wire sizes from #20 to #10 AWG copper
  • Minimum of 1 #20 with 1 #18
  • Maximum of 2 #12 & 1 #10 AWG
  • Non-hardening sealant completely seals out moisture to protect fungus and corrosion
  • Sealant is stable down to -40° C
  • Swept wing design for comfort
  • Live-action, Square wire spring
  • Hexagonal shape for standard nutdriver
  • UL Listed and CSA Certified
  • Shell rated to 105° C
  • Flame-retardant Shell

Specs

–
Color:

Gray

AWG:

20-10

Material:

Copper

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy