The Day Savers – A National Tradesmen Day Contest
Main product image of Weatherproof 61 Wire Connector, Gray/Orange (Pack of 25)
Magnifying glass
Hover image to zoom

Weatherproof 61 Wire Connector, Gray/Orange (Pack of 25)

Brand:
Ideal
SKU:
30-1161
Rating:
(0)
Q&A:
(0)
Weatherproof 61 Wire Connector, Gray/Orange (Pack of 25)
Magnifying glass
Hover image to zoom
$32.41 each
In Stock
In Stock
Get 38 Mon, Aug 31 - Tue, Sep 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Color
Orange, Gray
Product Highlight: Voltage
600V

Description

  • Pre-filled with silicone-based sealant that protects electrical connections against harsh conditions, eliminating the need for heat-shrink or excessive taping.
  • Designed specifically for above grade, interior/exterior connections exposed to damp wet and corrosive environments.
  • Expanding, live-action square-wire spring for fast, secure and long-lasting connections
  • Quick and easy application saves time and energy, eliminating the need for heat shrink, resin-packs, and multi-step corrosion kits.
  • Tough, UL 94V-2 flame-retardant shell rated at 105°C (221°F)

Specs

AWG:

22-14

Color:

Orange

Gray

Voltage:

600V

Product Type:

Wire Connector

Max Voltage:

600V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy