Apply to be a TradeMaster!
Main product image of Underground Model 62 Wire Connector, Grey/Red (Card of 20)
Magnifying glass
Hover image to zoom

Underground Model 62 Wire Connector, Grey/Red (Card of 20)

Brand:
Ideal
SKU:
30-1162
Rating:
(1)
Q&A:
(0)
Underground Model 62 Wire Connector, Grey/Red (Card of 20)
Magnifying glass
Hover image to zoom
$28.22 each
In Stock
In Stock
Get 3 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Gray
Product Highlight: Material
Copper

Description

–
Features
  • UL listed to 486D for use in damp/wet locations
  • Handles wire sizes from #18 to #8 AWG copper
  • Minimum of 2 #18 AWG
  • Maximum of 3 #10 AWG
  • Swept-wing design for comfort and greater leverage
  • Hexagonal shape allows connectors to be applied with standard nutdriver
  • Card of 20
  • Silicone-based sealant protects against moisture and corrosion
  • Easy to apply pre-filled twist-on wire connectors
  • Live-action, square-wire spring
  • No pre-twisting required
  • Shell rated for 105° C

Specs

–
Color:

Gray

AWG:

18-8

Material:

Copper

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy again

works great
Amps
Michigan
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy