Apply to be a TradeMaster!
Main product image of Weatherproof Model 63 Wire Connector, Grey/Blue (Card of 15)
Magnifying glass
Hover image to zoom

Weatherproof Model 63 Wire Connector, Grey/Blue (Card of 15)

Brand:
Ideal
SKU:
30-1163
Rating:
(0)
Q&A:
(0)
Weatherproof Model 63 Wire Connector, Grey/Blue (Card of 15)
Magnifying glass
Hover image to zoom
$25.04 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Grey-Blue

Description

–

Designed specifically for above-grade, interior or exterior connections exposed to damp, wet or corrosive environments, WeatherProof Wire Connectors are the perfect twist-on solution for connections that require protection from the elements. The swept-wing design makes the connector easy and comfortable to apply, while the pre-filled, silicone-based sealant protects against moisture and corrosion, eliminating the need for heat-shrink or excessive taping.


Due to the pre-filled silicone sealant, WeatherProof Wire Connectors are designed as a one-use only connection.


Features:

  • Easy to apply, pre-filled twist-on wire connectors
  • Swept wing design is built for comfort and efficiency
  • Eliminates the need for heat-shrink or excessive taping
  • Tough, UL 94V-2 flame-retardant shell rated at 105°C (221°F)
  • Models 61 and 63 approved for bonding and grounding applications
  • For use in damp/wet location or above-grade applications

Specs

–
Color:

Grey-Blue

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy