Apply to be a TradeMaster!
Main product image of Twister ProFLEX Plus 345 Wire Connector, Tan/Yellow (Jar of 500)
Magnifying glass
Hover image to zoom

Twister ProFLEX Plus 345 Wire Connector, Tan/Yellow (Jar of 500)

Brand:
Ideal
SKU:
30-1345J
Rating:
(0)
Q&A:
(0)
Twister ProFLEX Plus 345 Wire Connector, Tan/Yellow (Jar of 500)
Magnifying glass
Hover image to zoom
$51.22 each
In Stock
In Stock
Get 11 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Tan, Yellow

Description

–
The Twister ProFLEX Plus Wire Connector combines the most comfortable wire connector from IDEAL Electrical with the widest wire range of any multi-colored connectors in the industry. These connectors are designed with a live-action spring and high-leverage wings that provide excellent grip and torque. The ProFLEX line up is also engineered with a flexible skirt for added protection, providing performance professional electricians can trust.

Features:
  • Widest wire range of any tan/yellow wire connectors in the industry - combinations from minimum 3 #22 AWG to maximum 3 #10 AWG
  • Added Protection: Flexible skirt for additional coverage and easy placement
  • Comfort and Leverage: Swept wing design with SureGrip overmold
  • Smooth, Easy Application: Waxed, expanding square-wire spring and polypropylene shell delivers a secure connection every time
  • Made in U.S.A. of U.S. and global components.

Specs

–
Product Type:

Wire Connector

Color:

Tan

Yellow

AWG:

22-10

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy