Apply to be a TradeMaster!
Main product image of 74B Wire-Nut® Wire Connector, Yellow (Carton of 1,000)
Magnifying glass
Hover image to zoom

74B Wire-Nut® Wire Connector, Yellow (Carton of 1,000)

Brand:
Ideal
SKU:
30-174
Rating:
(0)
Q&A:
(0)
74B Wire-Nut® Wire Connector, Yellow (Carton of 1,000)
Magnifying glass
Hover image to zoom
$115.17 each
Backorder
Backorder
Get it Wed, Nov 4 - Thu, Dec 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Yellow
Product Highlight: Voltage
600V
Product Highlight: Material
Copper

Description

–
Features
  • Accepts 2 #18 to 3 #12 AWG wire combinations
  • Rated for 600 Volt maximum
  • Fixed, square-wire spring
  • No pre-twisting required
  • UL Listed and CSA Certified
  • Reusable
  • Shell rated for 105° C
  • Flame-retardant shell

Specs

–
Color:

Yellow

AWG:

18-12

Voltage:

600V

Material:

Copper

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy