Apply to be a TradeMaster!
Main product image of Twist-On Wire Connector 16 -10 AWG, Tan (Pack of 150)
Magnifying glass
Hover image to zoom

Twist-On Wire Connector 16 -10 AWG, Tan (Pack of 150)

Brand:
Ideal
SKU:
30-241J
Rating:
(0)
Q&A:
(0)
Twist-On Wire Connector 16 -10 AWG, Tan (Pack of 150)
Magnifying glass
Hover image to zoom
$39.99 each
Backorder
Backorder
Get it Tue, Aug 4 - Tue, Sep 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
600V
Product Highlight: Color
Tan

Description

  • EASY INSTALL: Install by hand or with a standard 5/16 in. nut driver using the easy-grip ribbed cap and hexagonal top
  • WIDEST WIRE RANGE: Handles #22 to #8 AWG wires - the widest range on the market for a tan connector
  • HIGH-LEVERAGE WINGS: Engineered for twisting action with comfortable wings, reducing your hand strain
  • LIVE-ACTION SPRING: Installs smoothly with an expanding spring that delivers superior hold strength, secure connections, and quick take-up
  • IMPACT STRENGTH: Durable copolymer shell withstands grabbing and pulling from tools

Specs

AWG:

22-8

Voltage:

600V

Product Type:

Wire Connector

Max Voltage:

600V

Color:

Tan

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy