Apply to be a TradeMaster!
Main product image of 73B Wire-Nut® Wire Connector, Orange (Bag of 500)
Magnifying glass
Hover image to zoom

73B Wire-Nut® Wire Connector, Orange (Bag of 500)

Brand:
Ideal
SKU:
30-273
Rating:
(0)
Q&A:
(0)
73B Wire-Nut® Wire Connector, Orange (Bag of 500)
Magnifying glass
Hover image to zoom
$49.93 each
In Stock
In Stock
Get 16 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Orange
Product Highlight: Material
Copper
Product Highlight: Voltage
600V

Description

–
Features
  • Accepts 1 #18 w/1 #20 to 4 #16 AWG wire combinations
  • Rated for 600 Volt maximum

Specs

–
Color:

Orange

AWG:

20-16

Material:

Copper

Voltage:

600V

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy