Apply to be a TradeMaster!
Main product image of 12 AWG Solid Grounding Wire with 8" Tail, Grounding Screw and Stripped End (Box of 50)
Magnifying glass
Hover image to zoom

12 AWG Solid Grounding Wire with 8" Tail, Grounding Screw and Stripped End (Box of 50)

Brand:
Ideal
SKU:
30-3392
Rating:
(1)
Q&A:
(0)
12 AWG Solid Grounding Wire with 8" Tail, Grounding Screw and Stripped End (Box of 50)
Magnifying glass
Hover image to zoom
$28.16 each
In Stock
In Stock
Get 53 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
8"

Description

–

Features:

  • Solid and stranded pigtail lead wires are convenient for device grounding applications
  • Grounding screws offer a unique thread-forming, hole-finding feature plus combination hex, Phillips, slotted and Robertson head
  • Safe, fast and efficient for cost-effective grounding jobs
  • Ensures compliance with Article 250 of the National Electrical Code


Non-Grounding Pigtails:

  • 8 in. 12 AWG Stranded Pigtails – White or Black, #10 Fork & Stripped end

Specs

–
Product Type:

Grounding Wire

AWG:

12

Wire Type:

Solid

Size:

8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Time saver

Saved me lots of time on a recent lighting project. Good price. Quick delivery. FIVE STARS!!!!!
Andy
Lerna,IL
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy