Apply to be a TradeMaster!
Main product image of 12 AWG Solid Grounding Wire with 10" Tail, Grounding Screw and Stripped End (Pack of 500)
Magnifying glass
Hover image to zoom

12 AWG Solid Grounding Wire with 10" Tail, Grounding Screw and Stripped End (Pack of 500)

Brand:
Ideal
SKU:
30-3394
Rating:
(0)
Q&A:
(0)
12 AWG Solid Grounding Wire with 10" Tail, Grounding Screw and Stripped End (Pack of 500)
Magnifying glass
Hover image to zoom
$420.02 each
Backorder
Backorder
Get it Thu, Nov 19 - Fri, Dec 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
10"

Description

–
12 AWG Solid Grounding Wire with 10" Tail, Grounding Screw and Stripped End (Pack of 500)

Features:
  • Solid and stranded pigtail lead wires are convenient for device grounding applications
  • Grounding screws offer a unique thread-forming, hole-finding feature plus combination hex, Phillips, slotted and Robertson head
  • Safe, fast and efficient for cost-effective grounding jobs
  • Ensures compliance with Article 250 of the National Electrical Code

Non-Grounding Pigtails:
  • 8 in. 12 AWG Stranded Pigtails ? White or Black, #10 Fork & Stripped end

Specs

–
Product Type:

Grounding Wire

AWG:

12

Wire Type:

Solid

Size:

10"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy