Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Electrical Supplies
Wire Termination
Twist-On Wire Connectors
Twister Wire Connectors, 22-10 AWG (Box of 100)
Brand:
Ideal
SKU:
30-340
Rating:
(0)
Q&A:
(0)
Hover image to zoom
30-340 has been discontinued
Discontinued August 17, 2023
This product was discontinued by the manufacturer.
MANUALS (1)
Brochure
Brochure
Direct Replacement:
Twister ProFLEX Mini Wire Connectors (Box of 100)
Brand:
Ideal
SKU:
30-343
(0)
Order by
6PM
, receive 23 by
Monday
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
Blue
Copper
Description
–
Features
Ribbed cap provides a secure grip and fast fingertip starts
Swept wings offer extra leverage and less effort for large wire combinations
Hexagonal shape accommodates standard nutdriver for tool installation
Live-action, square-wire spring locks onto wire for safe, secure connections
Deep skirt helps protect against flash-over and turned-back strands for maximum dielectric protection
Tough, UL 94V-2 flame-retardant shell rated at 105°C (221°F)
UL Listed to 486C and CSA Certified to C22.2 #188; comply with Federal Specification W-S-610E
Hide Description
Specs
–
Color:
Blue
AWG:
22-10
Material:
Copper
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
Orange Screw-On Wire Connectors, 22-14 AWG (Pack of 100)
SKU:
623-003
DiversiTech
2 Pole Contactor (24V, 40 Amp)
SKU:
C240A
Packard
Blue Screw-On Wire Connectors, 22-16 AWG (Pack of 100)
SKU:
623-002
DiversiTech
×
Video