Apply to be a TradeMaster!
Main product image of Twister ProFLEX Max 348 Wire Connector, Blue/Gray (Box of 25)
Magnifying glass
Hover image to zoom

Twister ProFLEX Max 348 Wire Connector, Blue/Gray (Box of 25)

Brand:
Ideal
SKU:
30-348
Rating:
(0)
Q&A:
(0)
Twister ProFLEX Max 348 Wire Connector, Blue/Gray (Box of 25)
Magnifying glass
Hover image to zoom
$15.23 each
In Stock
In Stock
Get 7 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Gray, Blue

Description

–
Be ready for anything with Twister ProFLEX MAX. This powerful connector handles 345 UL-approved wire combinations - triple the number of its closest market competition. Handling a wide wire range of connections from #14 AWG to #6 AWG, it is rated up to 1000 V. You'll love the smooth twisting action thanks to the soft, high-leverage wings. The patented SureGrip overmold provides a comfortable, ergonomic grip, reducing your hand fatigue and allowing you to apply more torque with less effort. The waxed, open-coil spring grabs wires quickly, while the flexible skirt offers protection for the conductors within. Whether you're wiring an electric dryer, new air conditioner, or other applications with larger diameter conductors, this connector is your go-to solution. The Twister ProFLEX MAX connector packs an impressive wire range into a comfortable design - delivering you powerful performance, job after job.

Features:
  • Versatility: Wide range of applications with combinations from minimum 3
  • 12 AWG up to maximum 1 #6 w/2 #8 AWG
  • 1000V Maximum: Highest voltage rating in the industry
  • Added Protection: Flexible skirt for additional coverage and easy placement
  • Comfort and Leverage: Swept wing design with SureGrip overmold
  • Smooth, Easy Application: Waxed, expanding square-wire spring and polypropylene shell delivers a secure connection every time
  • Made in U.S.A. of U.S. and global components.

Specs

–
Color:

Gray

Blue

AWG:

4-12

Product Type:

Wire Connector

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy