Apply to be a TradeMaster!
Main product image of 72B High Temp. Wire-Nut® Wire Connector, Black (Pack of 100)
Magnifying glass
Hover image to zoom

72B High Temp. Wire-Nut® Wire Connector, Black (Pack of 100)

Brand:
Ideal
SKU:
30-3628
Rating:
(0)
Q&A:
(0)
72B High Temp. Wire-Nut® Wire Connector, Black (Pack of 100)
Magnifying glass
Hover image to zoom
$15.43 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
300v
Product Highlight: Color
Black

Description

–
Features
  • Black, thermoplastic shell specially designed to withstand the extreme heat build-up commonly found in high-wattage light fixtures and signs.
  • UL Listed to 150°C (302°F)
  • Welded one-piece spring/shell for added reliability
  • Fire-retardant shell
  • 22 to 14 AWG
  • Min. 2 #22
  • Max. 3 #16

Specs

–
Voltage:

300v

Color:

Black

AWG:

22-16

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy