Apply to be a TradeMaster!
Main product image of PowerPlug Luminaire Disconnect 2-Wire (Pack of 25)
Magnifying glass
Hover image to zoom

PowerPlug Luminaire Disconnect 2-Wire (Pack of 25)

Brand:
Ideal
SKU:
30-372
Rating:
(1)
Q&A:
(1)
PowerPlug Luminaire Disconnect 2-Wire (Pack of 25)
Magnifying glass
Hover image to zoom
$39.12 each
In Stock
In Stock
Get 11 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Orange
Product Highlight: Material
Polycarbonate
Product Highlight: Voltage
600V

Description

–
Features
  • Meets CEC and NEC code changes for non-residential fluorescent luminaires with ballasts
  • Perfect for OEM or retrofit lighting applications
  • Patented push-in technology quickly locks wires in place
  • Passes UL 2459 & CSA 182.3 finger probe requirements
  • Fits through 1/2 in. knockout
  • Pieces pull apart safely and easily
  • 3/8 in. strip length indicator
  • Thumb ridges provide superior grip

Specs

–
Color:

Orange

Wiring:

2 Wire

AWG:

18-12

Material:

Polycarbonate

Conductors:

2

Voltage:

600V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

I would buy this product for certain applications

These are very convenient, especially with applications where you are on a ladder or having to hold up the electrical fixture in an awkward position. However, they do take a little getting used to with stranded wire. When inserting the wire there is a definite click you can feel when it is properly connected. Otherwise, the wires will pull back out. If your application might need to be disconnected for cleaning or maintenance in the future, this is a great connector
Steve
Payson, AZ
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is there a 3 wire, 4 wire, & 6 wire disconnector like this?

Asked by none 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

There is a 3wire but no 4 or 6.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy