Apply to be a TradeMaster!
Main product image of Wing-Nut 451 Wire Connector, Yellow (Jar of 225)
Magnifying glass
Hover image to zoom

Wing-Nut 451 Wire Connector, Yellow (Jar of 225)

Brand:
Ideal
SKU:
30-451J
Rating:
(0)
Q&A:
(0)
Wing-Nut 451 Wire Connector, Yellow (Jar of 225)
Magnifying glass
Hover image to zoom
$44.51 each
In Stock
In Stock
Get 22 Thu, Oct 8 - Fri, Oct 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
600V
Product Highlight: Color
Yellow

Description

–
Features
  • Accepts 2 #18 to 3 #12 AWG wire combinations
  • Rated for 600 Volt maximum
  • Contoured wing design for secure grip
  • Live-action, square-wire spring
  • No pre-twisting required
  • UL Listed and CSA Certified
  • Reusable
  • Shell rated for 105° C
  • Flame-retardant shell

Specs

–
Product Type:

Wire Nut

Voltage:

600V

Color:

Yellow

Gauge:

18

16

14

12

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy