Apply to be a TradeMaster!
Main product image of Wing-Nut 454 Wire Connector, Blue (Pack of 250)
Magnifying glass
Hover image to zoom

Wing-Nut 454 Wire Connector, Blue (Pack of 250)

Brand:
Ideal
SKU:
30-554
Rating:
(0)
Q&A:
(0)
Wing-Nut 454 Wire Connector, Blue (Pack of 250)
Magnifying glass
Hover image to zoom
$146.57 each
In Stock
In Stock
Get 6 Tue, Nov 24 - Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Blue
Product Highlight: Voltage
600V

Description

–
  • LARGE APPLICATION SOLUTION: Handles large diameter #14 to #6 AWG conductors, including combinations ranging from three #12 AWG to one #6 AWG with two #8 AWG wires
  • EASY INSTALLS: Engineered for superior torque on every twist with contoured, high-leverage wings on the sides
  • LIVE-ACTION SPRING: Installs smoothly with an inner spring that delivers secure hold strength, quick take-up, and expands to accommodate large wire combinations
  • IMPACT STRENGTH: Durable copolymer shell withstands grabbing and pulling from tools
  • CORROSION RESISTANCE: Protective coating on the spring is applied after coiling, ensuring coating is intact to provide long-lasting performance in harsh environments

Specs

–
Color:

Blue

AWG:

14-6

Product Type:

Wire Connector

Max Voltage:

600V

Voltage:

600V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy