Apply to be a TradeMaster!
Main product image of Twister® 341 Wire Connector, Tan (Bag of 500)
Magnifying glass
Hover image to zoom

Twister® 341 Wire Connector, Tan (Bag of 500)

Brand:
Ideal
SKU:
30-641
Rating:
(0)
Q&A:
(0)
Twister® 341 Wire Connector, Tan (Bag of 500)
Magnifying glass
Hover image to zoom
$60.34 each
In Stock
In Stock
Get 11 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Tan
Product Highlight: Material
Copper

Description

–
Features
  • Accepts 3 #22 to 3 #10 AWG wire combinations
  • Rated for 600 Volt maximum

Specs

–
Color:

Tan

AWG:

22-8

Material:

Copper

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy