Apply to be a TradeMaster!
Main product image of Twister ProFLEX Mini 343 Wire Connector, Orange/Blue (Jar of 500)
Magnifying glass
Hover image to zoom

Twister ProFLEX Mini 343 Wire Connector, Orange/Blue (Jar of 500)

Brand:
Ideal
SKU:
30-643J
Rating:
(2)
Q&A:
(0)
Twister ProFLEX Mini 343 Wire Connector, Orange/Blue (Jar of 500)
Magnifying glass
Hover image to zoom
$41.02 each
In Stock
In Stock
Get 32 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Blue, Orange

Description

–
The Twister ProFLEX Mini Wire Connector is rated for up to 4 #12 AWG solid wires! The Twister ProFLEX Mini boasts a sleek, space-saving design that fits into the tightest electrical spaces. It combines the most comfortable connector from IDEAL with the added protection of a flexible skirt. Featuring the widest wire range of any orange/blue connector, Twister ProFLEX Mini can be used for combinations from 2 #22 AWG all the way to 4 #12 solid AWG wires.

Features:
  • Perfect for small spaces and tightly filled boxes
  • Flexible skirt provides maximum protection
  • Swept wing design with SureGrip overmold offers greater comfort, leverage, and torque for faster connections
  • Expanding square-wire spring and polypropylene shell deliver a secure connection every time
  • Tough, UL 94V-2 flame-retardant shell
  • Wide range of combinations from minimum 2 #22 AWG through maximum 4 #12 AWG solid
  • Made in U.S.A. of U.S. and global components.

Specs

–
Color:

Blue

Orange

AWG:

22-10

Product Type:

Wire Connector

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4 out of 2 reviews
100% would recommend this product
4
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
50%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would buy it again

Perfect for can lights
Paul
Glenview
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Bad batch?

Ive used these wire nuts for years and love them however this is the first time ive ordered from here. And for some reason it seems every other wore nut seems to be a dud. I maint use them for light junctions. So #14 with a #18 or so sometimes two 14 and the 18. And its lile they are a bad wirenut. Its well within its range but they never catch. I was very disappointed
Hiccup
Chattanooga Tennessee
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy